Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gear Oil, 7 oz, Packet, Dark Amber

  • Mfr # 402508

  • Zoro # G2516577


product price: $18.19
/ea

Key Features

Container Size
7 oz
Container Type
Packet
Color
Dark Amber
Flash Point
300 Degrees F
Specific Gravity
0.91
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
402508
Zoro #
G2516577
UPC #
078372025082
Country of Origin
United States

Dimensions

Container Size
7 oz

Details

Item
Gear Oil
Container Type
Packet
Color
Dark Amber
Flash Point
300 Degrees F
Specific Gravity
0.91
Standards
Meets Ford, GM and Chrysler Specs
SAE Grade
Not Specified
Application
For Axles Equipped with Limited Slip, Posi-Traction, or Traction Equalizers, for Use in all Domestic and Foreign Cars and Trucks
Timken OK Load
Not Specified
Extreme Pressure Use
No
Viscosity Index
Not Specified
Lubricant NSF Rating
Not Rated
Four-Ball Wear
Not Specified
Green Environmental Attribute
RoHS 2011/65/EU Compliant
AGMA Standard
Not AGMA Rated
ISO Viscosity Grade
Not Specified
Base Oil
Petroleum
Chemical Base
Petroleum
Type
Gear Oil
NSF Rating
Not Rated

Description

Gear Oil, Container Type Packet, Container Size 7 oz, Series Not Applicable, Viscosity Index Not Specified, Standards Meets Ford, GM and Chrysler Specs, SAE Viscosity Grade Not Applicable, Color Dark Amber, Flash Point 300 Degrees F, Specific Gravity 0.91

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.