Shop KW SUSPENSION
Create Account
2006 BMW Coilover Kit, Variant 3
- Mfr # K77-35220032
- Zoro # G324189907
product price:Â
$
4,103.99
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
- K77-35220032
- Zoro #
- G324189907
- UPC #
- -
- Country of Origin
- China
Description
State of the art motorsport technology enables better performance on the streets. The independently adjustable compression and rebound dampening allows for cutom driving setups. The exclusive KW patented system has dual level valves that allow for adjustment of the rebound dampening for your road comfort and the compression dampening that controls the driving dynamics. Features BMW coilover kit. Comfort and Saftey driving. Specifications Dimension: 6 in H x 18 in W x 13 in L. Weight: 56 lbs.