Acura Coilover Kit, Variant 3
- Mfr # K77-35250022
- Zoro # G824195217
product price:Â
$
4,294.99
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
- K77-35250022
- Zoro #
- G824195217
- UPC #
- -
- Country of Origin
- China
Description
Race technology for the road, with adjustable compression and rebound dampening. State of the art motorsport technology enables better performance on the streets. The independently adjustable compression and rebound dampening allows for cutom driving setups. The exclusive KW patented system has dual level valves that allow for adjustment of the rebound dampening for your road comfort and the compression dampening that controls the driving dynamics. Features Independently adjustable technology rebound and compression damping. Individually height adjustable. Rebound and compression adjustable. Specifications Dimension: 6 in H x 18 in W x 13 in L. Weight: 51 lbs.