Shop KW SUSPENSION
Create Account
BMW M3 Club Sport Coilover Kit
- Mfr # K77-35220857
- Zoro # G124189343
product price:Â
$
5,866.99
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
- K77-35220857
- Zoro #
- G124189343
- UPC #
- -
- Country of Origin
- China
Description
These set ups were specifically designed for the Nordschleife using track day tires. By using the optional adjustable top mounts, suspension geometry can be adjusted to the requirements of the tires and the intended use. These adjustable top mounts coupled with the independently adjustable rebound and compression dampening technology individual set up adjustments according to vehicle load, tire characteristics and different track conditions. Clubsports meets all needs for the road and the race track guaranteeing excellent handling, best performance, great agility and fantastic lap times. Features Suspension made for race track set up. Individually height adjustable. Rebound and compression adjustable. Specifications Dimension: 6 in H x 18 in W x 13 in L. Weight: 46 lbs.