Zoro Homepage

Acid Sprayer, 1.5L, White

  • Mfr # 084115

  • Zoro # G5233481


product price: $71.95
/ea

Key Features

Color
White
Features
Chemical Resistant
Imprinting
Professional Heavy Duty Sprayer Spray Mist
Includes
Trigger Sprayer
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
084115
Zoro #
G5233481
UPC #
751374841156
Country of Origin
Poland

Dimensions

Size
1.5L

Details

Item
Compressed Air Spray Bottle
Color
White
Features
Chemical Resistant
Imprinting
Professional Heavy Duty Sprayer Spray Mist
Includes
Trigger Sprayer
Material
Plastic
For Use With
Cleaning, Degreasing or Disinfecting
Bottle Material
Plastic
Bottle Color
White
Sprayer Color
Red
Acid Resistant Seal
Yes
Seal Material
Viton
Dispensing Type
Mist
Container Capacity
1.5 L

Description

Compressed Air Spray Bottle, Dispensing Type Mist, 1.5 L, White, Sprayer Color Red, Bottle Material Plastic, Acid Resistant Seal Yes, Seal Material Viton, Imprinting Professional Heavy Duty Sprayer Spray Mist, Features Chemical Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.