This item is Discontinued.

Kwik Pinch By Fastenation Pinch Table Skirting/Cloth Hanger, PK5 KWIKPINCH

Pinch Table Skirting/Cloth Hanger, PK5 (Discontinued)

  • Mfr # KWIKPINCH
  • Zoro # G5022613
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWIKPINCH
Zoro #
G5022613
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
22 in

Details

Material
Steel and Vinyl Coated
Item
Pinch Table Skirting/Cloth Hangers
Product Type
Pinch Skirt Hanger

Description

Pinch Table Skirting/Cloth Hangers, Product Type Pinch Skirt Hanger, Material Vinyl Coated, Overall Width 22 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.