Zoro Homepage

5.5 Oz, Tube, Almond, Acrylic Latex Base

  • Mfr # 18013

  • Zoro # G115811482


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Container Type
Tube
Container Size
5.5 Oz
Color
Almond
Adhesive Grouping
Adhesive Caulk
Sealant Base
Acrylic Latex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18013
Zoro #
G115811482
UPC #
70798180130
Country of Origin
United States

Dimensions

Container Size
5.5 Oz

Details

Container Type
Tube
Color
Almond
Adhesive Grouping
Adhesive Caulk
Sealant Base
Acrylic Latex
Resistance Properties
Mold & Mildew Resistant
Sealant Properties
100% Waterproof Seal

Description

DAP KWIK SEAL KITCHEN BATH ADHESIVE CAULK is an easy-to-use adhesive caulk that bonds like a glue and seals like a caulk. It provides a 100% waterproof seal around tubs, sinks, showers, countertops and fixtures. It can also be used to repair loose tiles and fixtures. KWIK SEAL tools easily and is tack free in 15 minutes. It is paintable, low in odor and cleans up easily with water. Interior use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.