Dap Clear Premium Silicone Sealant, 12PK
Mfr # 18898
Zoro # G115811345
product price: $11.35
/eaSold in multiples of 12 for $136.20
Key Features
Container Size
10.1 Oz
Color
Clear
Application
Kitchen, Bath, Plumbing
Sealant Properties
100% waterproof, crackproof, stainproof
For Use On Surface Material
Granite, Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
18898
Zoro #
G115811345
UPC #
70798188983
Country of Origin
United States
Dimensions
Container Size
10.1 Oz
Details
Color
Clear
Application
Kitchen, Bath, Plumbing
Sealant Properties
100% waterproof, crackproof, stainproof
For Use On Surface Material
Granite, Marble
Resistance Properties
Mold and mildew resistance
Description
KWIK SEAL Ultra is a high performance premium siliconized kitchen, bath & plumbing sealant that repels water, dirt and soap scum so that the sealant stays looking fresh and new longer.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.