This item is Discontinued.

Kwik Tek Kwik Tek 10000-25-A-OR Adult Type II Keyhole; Orange 4-Clear Storage Bag 10000-25-A-OR

This item is Discontinued.

Kwik Tek

Kwik Tek 10000-25-A-OR Adult Type II Keyhole; Orange 4-Clear Storage Bag (Discontinued)

Mfr # 10000-25-A-OR
Zoro # G504045788
UPC # 737826114054
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10000-25-A-OR
Zoro #
G504045788
UPC #
737826114054
Country of Origin
China

Description

Exercise equipments can be a great addition to your every exercise and work out as you can use them to add weights to bodyweight exercises. Make your body fit by use these equipments, which allow your body to get stronger. Our products have durable and quality material for extra safety and comfort.

Features
  • Adult Type Ii Keyhole, Orange 4-Clear Storage Bag
Specifications
  • Color: Clear
  • Weight: 7.79 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.