This item is Discontinued.

Kwik Tek Kwik Tek HH-L Large Hull Hugger Boat Fender - 9 Foot X 26 Inch - Blue HH-L

This item is Discontinued.

Kwik Tek

Kwik Tek HH-L Large Hull Hugger Boat Fender - 9 Foot X 26 Inch - Blue (Discontinued)

Mfr # HH-L
Zoro # G204042292
UPC # 737826016075
Country of Origin China
Category Boat Fenders
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HH-L
Zoro #
G204042292
UPC #
737826016075
Country of Origin
China

Description

The Kwik Tek Large Hull Hugger Boat Fender is designed to protect higher-profile boats including cruisers performance boats pontoons deck boats sailing yachts and houseboats. The unique folding design utilizes six blocks of durable sealed closed cell foam and is constructed from a rugged UV and puncture-resistant vinyl and polyester tri-laminate. It is easy to fold and stow and can even be used as a cushion.
Folding design
Constructed from UV and puncture-resistant marine-grade tri-laminate
Six blocks of durable sealed closed-cell foam
Measures 9 feet long and 26 inches high
Each foam bumper measures 24 x 6 x 2.5 inches
Folded dimensions - 26 x 18 x 6 inches
Designed for higher-profile boats including cruisers performance boats pontoons deck boats sailing yachts and houseboats

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.