Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cell Phone Chgng Station, 6-1/2 in. W

  • Mfr # KB99004

  • Zoro # G2416690


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Desktop
Charging Cord Configuration
(4) 9 in Lightning, (4) 9 in Type C cables
Features
(8) Charging Cables
Overall Height
2 in
Overall Width
6 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB99004
Zoro #
G2416690
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
2 in
Overall Width
6 1/2 in
Overall Depth
18 in
Power Cord Length
72 in
Height
2"
Width
6-1/2"
Depth
18"

Details

Mounting Style
Desktop
Item
Device Charging Station
Charging Cord Configuration
(4) 9 in Lightning, (4) 9 in Type C cables
Features
(8) Charging Cables
Includes
(4) 9 in Lightning, (4) 9 in Type C cables
Charges Up To
8 Devices
Power Requirement
0.75A @ 120V AC
Max. Output Current
2.4 A
Output Voltage - Charging
5.0V DC
Payment Options
Free
Standards
FCC, MFi, USB
Number of Compartments
0
Compatible With
Most Major Cell Phones
Output Current - Charging
1 A

Description

Device Charging Station, Mounting Style Desktop, Charging Cord Configuration (4) 9 in Lightning, (4) 9 in Type C cables, Overall Height 2 in, Overall Width 6 1/2 in, Overall Depth 18 in, Power Requirement 0.75A @ 120V AC, Charges Up To 8 Devices, Includes (4) 9 in Lightning, (4) 9 in Type C cables, Compatible With Most Major Cell Phones, Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC, Standards FCC, MFi, USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.