Zoro Homepage

Cell Phone Chgng Station, 9in.H x 18in.W

  • Mfr # KB99033

  • Zoro # G2416760


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Wall
Charging Cord Configuration
(4) 9 in Lightning, (4) 9 in Type C cables
Features
Generic "Basic" Graphics
Overall Height
9 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB99033
Zoro #
G2416760
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
9 in
Overall Width
18 in
Overall Depth
4 in
Width
18"
Power Cord Length
72 in
Depth
4"
Height
9"

Details

Mounting Style
Wall
Item
Device Charging Station
Charging Cord Configuration
(4) 9 in Lightning, (4) 9 in Type C cables
Features
Generic "Basic" Graphics
Includes
(4) 9 in Lightning, (4) 9 in Type C cables
Charges Up To
8 Devices
Power Requirement
0.75A @ 120V AC
Output Voltage - Charging
5.0V DC
Number of Compartments
0
Output Current - Charging
1 A
Compatible With
Phone/tablet charging only.
Payment Options
Free
Max. Output Current
2.4 A
Standards
FCC, MFi, USB

Description

Device Charging Station, Mounting Style Wall, Charging Cord Configuration (4) 9 in Lightning, (4) 9 in Type C cables, Overall Height 9 in, Overall Width 18 in, Overall Depth 4 in, Power Requirement 0.75A @ 120V AC, Features Generic In.Basic In. Graphics, Charges Up To 8 Devices, Includes (4) 9 in Lightning, (4) 9 in Type C cables, Compatible With Phone/tablet charging only., Output Current - Charging 1 A, Max. Output Current 2.4 A, Output Voltage - Charging 5.0V DC, Standards FCC, MFi, USB

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.