Zoro Homepage

Device Charging Locker, Wall Mounting

  • Mfr # KB93308

  • Zoro # G4084116


product price: $4,939.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Mounting Style
Wall
Charging Cord Configuration
(1) Lightning, (1) USB-C per bay
Features
Aluminum/Steel Construction, Custom Graphics, Easy Set Up
Overall Height
36 in
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB93308
Zoro #
G4084116
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
36 in
Overall Width
24 in
Overall Depth
5 in
Locker Compartment Size
8 in H x 7 in W x 3 in D
Power Cord Length
72 in

Details

Mounting Style
Wall
Item
Device Charging Locker
Charging Cord Configuration
(1) Lightning, (1) USB-C per bay
Features
Aluminum/Steel Construction, Custom Graphics, Easy Set Up
Includes
(1) Lightning, (1) USB-C per bay
Power Requirement
15.0A @ 120V AC
Input Connection
NEMA 5-15P Plug
Output Voltage - Charging
5.0V DC
Standards
FCC, MFi, USB
Charging Cords per Compartment
(1) 12 in Android Cord, (1) 12 in Apple Cord
Charging Capacity per Compartment
2.4A @ 5.0V DC
Compatible With
Cell Phones
Output Current - Charging
1 A
Max. Output Current
2.4 A
Locker Lock Type
Electronic Keypad
Locker Configuration
(2) Tier, (4) Wide

Description

Device Charging Locker, Mounting Style Wall, Locker Configuration (2) Tier, (4) Wide, Overall Height 36 in, Overall Width 24 in, Overall Depth 5 in, Locker Compartment Size 8 in H x 7 in W x 3 in D, Charging Cord Configuration (1) Lightning, (1) USB-C per bay, Charging Cords per Compartment (1) 12 in Android Cord, (1) 12 in Apple Cord, Output Current - Charging 1 A, Output Voltage - Charging 5.0V DC, Charging Capacity per Compartment 2.4A @ 5.0V DC, Max. Output Current 2.4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.