Zoro Homepage

Device Charging Station, 18" W, 9-5/32" D

  • Mfr # KB96018

  • Zoro # G4083994


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Pedestal
Charging Cord Configuration
(2) Wireless Charging Puck,15W, Qi-compatible
Features
Helps Keep Compatible Phones in Place On The Platform (iPhone 12 and Later), Magnetic Alignment, Sturdy Acrylic and Aluminum Construction, Works With Existing Floor Stands
Overall Height
1 1/4 in
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB96018
Zoro #
G4083994
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
1 1/4 in
Overall Width
18 in
Overall Depth
9 5/32 in

Details

Item
Add-On Wireless Charging Ledge
Mounting Style
Pedestal
Charging Cord Configuration
(2) Wireless Charging Puck,15W, Qi-compatible
Features
Helps Keep Compatible Phones in Place On The Platform (iPhone 12 and Later), Magnetic Alignment, Sturdy Acrylic and Aluminum Construction, Works With Existing Floor Stands
Includes
(2) Wireless Charging Pucks, 15W, Qi-compatible
Charges Up To
2 Devices
Standards
FCC, MFi, USB
Compatible With
Cell Phones, Laptops, Tablets

Description

Add-On Wireless Charging Ledge, Mounting Style Pedestal, Charging Cord Configuration (2) Wireless Charging Puck,15W, Qi-compatible, Overall Height 1 1/4 in, Overall Width 18 in, Overall Depth 9 5/32 in, Features Helps Keep Compatible Phones in Place On The Platform (iPhone 12 and Later), Magnetic Alignment, Sturdy Acrylic and Aluminum Construction, Works With Existing Floor Stands, Charges Up To 2 Devices, Includes (2) Wireless Charging Pucks, 15W, Qi-compatible

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.