Zoro Homepage

Device Charging Station, 6 in H, 15 in W

  • Mfr # KBEP-BASE3

  • Zoro # G415574605


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Desktop
Features
Battery Slots (12 in D x 15 in W x 6 in H), Security Slot
Overall Height
6 in
Overall Width
15 in
Includes
1 yr Limited Warranty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBEP-BASE3
Zoro #
G415574605
UPC #
-
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
15 in
Overall Depth
12 in

Details

Item
Device Charging Station
Mounting Style
Desktop
Features
Battery Slots (12 in D x 15 in W x 6 in H), Security Slot
Includes
1 yr Limited Warranty
Power Requirement
3A @ 100-240V
Compatible With
Laptops, Smartphones, Tablets
Standards
ETL, FCC
Max. Output Current
3 A
Output Voltage - Charging
25.5 V
Output Current - Charging
3 A
Additional Receptacles or Ports
(2) USB Ports

Description

Device Charging Station

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.