Zoro Homepage

Device Charging Station, 6 in H

  • Mfr # KBEP-3B3C3

  • Zoro # G315574828


product price: $669.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Desktop
Features
Backlit On/Off Switch, Simultaneously Charge Laptop and (2) Mobile Devices
Overall Height
6 in
Overall Width
4 9/10 in
Overall Depth
8 3/10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBEP-3B3C3
Zoro #
G315574828
UPC #
847210059882
Country of Origin
China

Dimensions

Overall Height
6 in
Overall Width
4 9/10 in
Overall Depth
8 3/10 in

Details

Mounting Style
Desktop
Item
Device Charging Station
Features
Backlit On/Off Switch, Simultaneously Charge Laptop and (2) Mobile Devices
Includes
(3) Clamp-On Desktop Charging Units, (3) Rechargeable Batteries, 1 yr Limited Warranty
Charges Up To
3
Standards
ETL, FCC
Compatible With
Laptops, Smartphones, Tablets
Additional Receptacles or Ports
(2) USB Ports

Description

Device Charging Station

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.