Zoro Homepage

EdgePower Portable Power Station Heavy Use Bundle

  • Mfr # KBEP004

  • Zoro # G209134343


product price: $1,439.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Capacity - Batteries
146.52Wh (18 cells)
Color
Black
Overall Height
13.5"
Input Voltage
110V-120V
Overall Width
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBEP004
Zoro #
G209134343
UPC #
847210038863
Country of Origin
China

Dimensions

Overall Height
13.5"
Overall Width
15"

Details

Item
Heavy Use Bundle - KwikBoost EdgePower® Portable Power Station
Capacity - Batteries
146.52Wh (18 cells)
Color
Black
Input Voltage
110V-120V
Includes
6 Portable Power Stations;9 Rechargeable Batteries; 9-Bay Battery Charger
Output Voltage
100V-120V AC
Min. Operating Temp.
Charging 32°F (0°C); Discharge 14°F (-10°C)
Standards
FCC, ETL
Output Watts
130W
Weight
20.4 lbs.
Max. Operating Temp.
Charging 113°F (45°C); Discharge 131°F (55°C)
Material
Plastic, Li-Ion Battery

Description

Free your mobile devices from wall outlets, extension cords, and limitations. The KwikBoost EdgePower Portable Power Station - Heavy Use Bundle delivers 100% cord-free power for laptops, tablets, phones, and much more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.