Zoro Homepage

EdgePower Portable Power Station Personal Use Bundle 1 Battery, 1 Tabletop Unit, 1 Battery Charger

  • Mfr # KBEP002

  • Zoro # G509134340


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Capacity - Batteries
146.52Wh (18 cells)
Color
Black
Overall Height
3"
Input Voltage
110V-120V
Overall Width
4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBEP002
Zoro #
G509134340
UPC #
847210064176
Country of Origin
China

Dimensions

Overall Height
3"
Overall Width
4"

Details

Item
Personal Use Bundle - KwikBoost EdgePower® Portable Power Station
Capacity - Batteries
146.52Wh (18 cells)
Color
Black
Input Voltage
110V-120V
Includes
1 portable power station;1 rechargeable battery;1 battery charger
Output Watts
130W
Standards
FCC, ETL
Weight
4 lbs.
Min. Operating Temp.
Charging 32°F (0°C); Discharge 14°F (-10°C)
Output Voltage
100V-120V AC
Max. Operating Temp.
Charging 113°F (45°C); Discharge 131°F (55°C)
Material
Plastic, Li-Ion Battery

Description

Free your mobile devices from wall outlets, extension cords, and limitations. The KwikBoost EdgePower Portable Power Station - Light Use Bundle delivers 100% cord-free power for laptops, tablets, phones, and much more.Building on the success of our patent EdgePower Clamp-On Desktop Charging Station, this laptop power bank trades the clamp for a grab handle to provide on-the-go convenience.Like its predecessor, the portable laptop charger features a standard AC outlet, a USB-A charging port with Quick Charge 3.0 technology, and a USB-C PD charging port. When loaded with a fresh EdgePower rechargeable battery, it can charge a laptop up to 2 times, a Chromebook or tablet up to 4 times, and a smartphone up to 14 times. The Power Station can also charge a laptop and 2 mobile devices simultaneously.The Personal Use Bundle Includes 1 Portable Power Station, 1 Rechargeable Battery, and a Battery Charger.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.