Zoro Homepage

Rechargeable Battery, 3.7 V, 2.8 lb

  • Mfr # KBEP-BAT

  • Zoro # G915574778


product price: $93.69
/ea
Free Shipping & Returns

Key Features

Voltage - Batteries
3.7 V
Capacity - Batteries
2,200 mAh
Height
2.1 in
Width
3 in
Depth
9.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBEP-BAT
Zoro #
G915574778
UPC #
847210059806
Country of Origin
China

Dimensions

Height
2.1 in
Width
3 in
Depth
9.1 in

Details

Voltage - Batteries
3.7 V
Capacity - Batteries
2,200 mAh
Shelf Life
1 yr
Standards
ETL, FCC
Application
Laptops, Smartphones, Tablets
Rechargeable Up To
500 Times
Recharge Time
2 hr
Max. Operating Temp.
113 Degrees F
Weight
2.8 lb
For Use With
EdgePower(R) Portable Charging Station System
Item
Rechargeable Battery
Charges Up To
14 Times
Safety Features
Overcurrent Protection
Features
Power Save Function, Interchangeable Indicator Lights
Number of Output Connectors
2

Description

Rechargeable Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.