Zoro Homepage

1.1 Ton/ 115V/15 AMP With HEPA And UV Light Plus Additional HEPA Filter

  • Mfr # KBP600-HEPA

  • Zoro # G410635226


product price: $1,905.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Voltage
115V
Application
for commercial and industrial applications
Material
Stainless steel
Includes
HEPA filter, two UV lights, pre-filter with an additional HEPA filter for this promotion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBP600-HEPA
Zoro #
G410635226
UPC #
-
Country of Origin
United States

Details

Voltage
115V
Application
for commercial and industrial applications
Material
Stainless steel
Includes
HEPA filter, two UV lights, pre-filter with an additional HEPA filter for this promotion

Description

The KBP600 600 CFM uses the air cleaning power of High Efficiency Particulate Air HEPA 99.97% filters, which captures all particles greater than .3 microns. Dual UV lights are housed inside the unit with reflective insulation creating more light angles that attack molds, bacteria and pathogens. It can be used as either an HEPA Filtered air cleaner or as a filtered negative air machine. When used to create a negative pressure, the unit removes potentially contaminated air from the space and pulls in fresh air from outside of the space. An optional charcoal filter to reduce odors is also available for both models. This model has an additional HEPA filter.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.