This item is Discontinued.

No Product Image Available

This item is Discontinued.

Kwikool

PortableAirConditioner, 550sqft, Gray (Discontinued)

Mfr # KPHP1811-2
Zoro # G4842427
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
KPHP1811-2
Zoro #
G4842427
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
42 in
Depth
36 in
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
1,480 W
Number of Speeds
1
Control Type
Electronic
Amps
14.4/14.3 A
Ambient Operating Range
40 Degrees to 80 Degrees F (Cooling), 60 Degrees to 110 Degrees F (Heating)
BtuH Cooling - DOE SACC
17,000 BtuH
Condensate Tank Capacity
5 gal
Weight
221 lb
Color
Gray
Cooling Capacity - Maximum
13,850 BtuH
Cooling Ambient Temperature - Minimum
40 Degrees F
Duty Rating
Heavy Duty
Heating Capacity - Heat Pump
17,010 BtuH
Exhaust Air Flow
700 cfm
Operation Mode - HVAC
Cooling/Heating
Power Source
Plug-In
NEMA Plug Configuration - HVAC
5-15P
Heating Method
Heat Pump
Air Flow
460/700 cfm
Includes Air Filter
Air Filter Included
System Cooling Method
Air-Cooled Dual-Hose
Compressor Type
Rotary
Cool Air Discharge
Adjustable Vent
Supply Air Flow
460 cfm
Heating Ambient Temperature - Minimum
60 Degrees F
Coverage Area - Minimum
450 sq ft
Drain Type
Built-In Condensate Pump
Cooling Ambient Temperature - Maximum
80 Degrees F
Coverage Area - Maximum
550 sq ft
For Location
Indoor
Heating Ambient Temperature - Maximum
110 Degrees F
Mobility
Wheels
Includes Tank
Condensate Tank Included
Sound Level
59 dBA
Refrigerant Type
R-410A

Description

Portable Heat Pump

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.