Zoro Homepage

2 ton Spot Cooler

  • Mfr # KPAC2411-3

  • Zoro # G616439420


product price: $6,339.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Depth
26 in
Width
20 in
Standards
CETL, CSA, ETL, UL Listed
Number of Speeds
1
Condensate Tank Capacity
3.5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPAC2411-3
Zoro #
G616439420
UPC #
-
Country of Origin
United States

Dimensions

Depth
26 in
Width
20 in
Max. Supply Hose Length
25 ft
Power Cord Length
7 ft
Height
44 in

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity 23,400 BtuH, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, 18.35 A Amps, 2,000 W Watts, 208/230V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-20P, Power Cord Length 7 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic, Remote Control Functions No Remote Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.