Zoro Homepage

Accessory, HEPA Filter

  • Mfr # 18-FILTERBIO

  • Zoro # G800459340


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Height
4"
Width
20"
Length
24"
Color
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-FILTERBIO
Zoro #
G800459340
UPC #
-
Country of Origin
United States

Dimensions

Height
4"
Width
20"
Length
24"

Details

Material
Stainless Steel
Color
Stainless Steel
Features
HEPA

Description

4-in. HEPA Filter for KBP1800 and KBX1800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.