Zoro Homepage

Accessory, Pre-Filter

  • Mfr # 18-FILTERPRE

  • Zoro # G300459338


product price: $51.85
/ea

Key Features

Features
Pre-Filter
Color
Stainless Steel
Length
24"
Material
Stainless Steel
Height
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-FILTERPRE
Zoro #
G300459338
UPC #
-
Country of Origin
United States

Dimensions

Length
24"
Height
1"
Width
20"

Details

Features
Pre-Filter
Color
Stainless Steel
Material
Stainless Steel

Description

Pre-media Air Filter for KBP1800 and KBX1800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.