Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Air Purification, 115V/ 15 AMP

  • Mfr # KBX1800

  • Zoro # G300460549


product price: $3,286.50
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Color
Stainless Steel
Length
22.25”
Width
23"
Voltage
115
Height
46”
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBX1800
Zoro #
G300460549
UPC #
-
Country of Origin
United States

Dimensions

Length
22.25”
Width
23"
Height
46”

Details

Item
Air Purifier
Color
Stainless Steel
Voltage
115
Material
Stainless Steel
Phase
1
Weight
136 lbs.
CFM
1800/1675/1550
Ultraviolet Light
UVC 30 Watts/ Max 85 Watts x 3
Ionization
Bi-Polar Advanced Needlepoint
Air Distribution
Quad Directional Vents
Duty Rating
Hospital Grade
AMPS
15
HZ
60

Description

The KBX1800 (1800 CFM) uses the air cleaning power of High Efficiency Particulate Air (HEPA) 99.97% filters, which captures all particles greater than .3 microns. Dual UV lights are housed inside the unit with reflective insulation creating more light angles that attack molds, bacteria and pathogens. A Needle Point Bi-Polar Ionizer releases ions that become attached to smaller/lighter particles that can now be captured and eliminated. The KBX1000 can be used as either an HEPA Filtered air cleaner or as a filtered negative air machine. When used to create a negative pressure, the unit removes potentially contaminated air from the space and pulls in fresh air from outside of the space. An optional charcoal filter to reduce odors is also available for both models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.