Zoro Homepage

AirFilter, 1inD, 24inH, 22inW, Pleated

  • Mfr # 18-FILTERCHARCO

  • Zoro # G816036870


product price: $57.15
/ea

Key Features

Actual Width
19 3/8 in
Media Material
Activated Carbon
Nominal Height
24 in
Nominal Depth
1 in
Actual Height
23 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-FILTERCHARCO
Zoro #
G816036870
UPC #
-
Country of Origin
United States

Dimensions

Actual Width
19 3/8 in
Nominal Height
24 in
Nominal Depth
1 in
Actual Height
23 3/8 in
Actual Depth
7/8 in
Nominal Width
22 in

Details

Media Material
Activated Carbon
Media Area
2.55 sq ft
Item
Air Filter
Air Flow @ 300 fpm
1,800 cfm
Compatible Manufacturer Model Number
KBP1800, KBX1800
Frame Material
Cardboard
Filters Out
Odors, Smoke
Number of Layers
1
Number of Filters
1
Includes Frame
Frame Included
Filter Type
Pleated

Description

Air Filter, Filter Type Pleated, Actual Depth 7/8 in, Actual Height 23 3/8 in, Actual Width 19 3/8 in, Compatible Grainger Part Number 878XL5, 878XL8, Compatible Manufacturer Model Number KBP1800, KBX1800, Number of Filters 1, Media Material Activated Carbon, Nominal Depth 1 in, Nominal Height 24 in, Nominal Width 22 in, Filters Down To Not Applicable, Filters Out Odors, Smoke, Air Flow @ 300 fpm 1,800 cfm, Frame Material Cardboard, Includes Frame Frame Included, Media Area 2.55 sq ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.