Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Duct Extension, 4 ft H, 30 ft L, Vinyl

  • Mfr # KK-DUCTAM6"EXT

  • Zoro # G015827866


product price: $689.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.

Key Features

For Use With
Portable Air Conditioner
Includes
Carrying Case
Material
Vinyl
Height
4 ft
Length
30 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KK-DUCTAM6"EXT
Zoro #
G015827866
UPC #
-
Country of Origin
United States

Dimensions

Height
4 ft
Length
30 ft
Duct Dia.
6 in
Width
22 in

Details

For Use With
Portable Air Conditioner
Includes
Carrying Case
Material
Vinyl
Item
Duct Extension
Compatible Manufacturer Model Number
KAM1411
Compatible Series
Attic Master

Description

Duct Extension, For Use With Portable Air Conditioner, Includes Carrying Case, Material Vinyl, Duct Dia. 6 in, 4 ft Height, 30 ft Length, 22 in Width

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.