Zoro Homepage

Duct Kit, 8 ft H, Vinyl

  • Mfr # CK-24S

  • Zoro # G714338359


product price: $324.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Includes
14 in x 8 ft Duct, Ceiling Panel, Clamps, Fasteners, Flange
Material
Vinyl
Height
8 ft
Duct Dia.
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CK-24S
Zoro #
G714338359
UPC #
-
Country of Origin
United States

Dimensions

Height
8 ft
Duct Dia.
14 in

Details

For Use With
Portable Air Conditioner
Includes
14 in x 8 ft Duct, Ceiling Panel, Clamps, Fasteners, Flange
Material
Vinyl
Item
Duct Kit
Compatible Series
KPACII
Compatible Manufacturer Model Number
KPAC2421-2
Duct Type
Accordion

Description

Single Ceiling Kit,14 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.