Zoro Homepage

Flange/Collar, Steel

  • Mfr # DCR-12

  • Zoro # G414338369


product price: $61.49
/ea

Key Features

For Use With
Portable Air Conditioner
Material
Steel
Compatible Manufacturer Model Number
KIB1411-2, KIB1811-2, KPAC1411-2, KPAC1811-2, KPHP1811-2
Compatible Series
KIB, KPAC, KPHP
Compatible Brand
Kwikool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-12
Zoro #
G414338369
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
12 in

Details

For Use With
Portable Air Conditioner
Material
Steel
Item
Flange/Collar
Compatible Manufacturer Model Number
KIB1411-2, KIB1811-2, KPAC1411-2, KPAC1811-2, KPHP1811-2
Compatible Series
KIB, KPAC, KPHP
Compatible Brand
Kwikool

Description

Collar,12 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.