Zoro Homepage

Flange/Collar, Steel

  • Mfr # DCR-16

  • Zoro # G114338331


product price: $61.79
/ea

Key Features

For Use With
Portable Air Conditioner
Material
Steel
Compatible Manufacturer Model Number
KIB4221-2
Overall Diameter
16 in
Compatible Brand
Kwikool
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-16
Zoro #
G114338331
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
16 in

Details

For Use With
Portable Air Conditioner
Material
Steel
Item
Flange/Collar
Compatible Manufacturer Model Number
KIB4221-2
Compatible Brand
Kwikool
Compatible Series
KIB

Description

Collar,16 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.