Zoro Homepage

Flange/Collar, Steel

  • Mfr # DCR-20

  • Zoro # G314338346


product price: $105.99
/ea
Free Shipping & Returns

Key Features

For Use With
Portable Air Conditioner
Material
Steel
Compatible Manufacturer Model Number
KIB12023-2, KIB12043-2
Compatible Brand
Kwikool
Compatible Series
KIB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCR-20
Zoro #
G314338346
UPC #
-
Country of Origin
United States

Dimensions

Overall Diameter
20 in

Details

For Use With
Portable Air Conditioner
Material
Steel
Item
Flange/Collar
Compatible Manufacturer Model Number
KIB12023-2, KIB12043-2
Compatible Brand
Kwikool
Compatible Series
KIB

Description

Collar,20 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.