Zoro Homepage

Indoor/Outdoor Portable Air Conditioner

  • Mfr # KPO25-43-3

  • Zoro # G216246138


product price: $54,009.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Includes
includes flanges and condensate pump
Depth
72 in
Height
68 in
Width
72 in
Voltage
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPO25-43-3
Zoro #
G216246138
UPC #
-
Country of Origin
United States

Dimensions

Depth
72 in
Height
68 in
Width
72 in

Details

Includes
includes flanges and condensate pump
Voltage
460V AC
Item
Portable Air Conditioner
Number of Speeds
1
Phase
Three
System Cooling Method
Outside Air Over
Supply Air Flow
14,000 cfm
For Location
Indoor/Outdoor
Mobility
Stationary
Includes Air Filter
Air Filter Included
Refrigerant Type
R-454B
Compressor Technology
Fixed Output (Standard)
Duty Rating
Heavy Duty
Power Source
Hardwired
Exhaust Air Flow
9,500 cfm
Coverage Area - Maximum
12,400 sq ft
Coverage Area - Minimum
10,000 sq ft
Operation Mode - HVAC
Cooling Only
Air Flow Direction
Two-Way
Color
White
Cooling Capacity - Maximum
270,000 BtuH

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 460V AC Voltage, Three Phase, NEMA Plug Configuration - HVAC Not Applicable, System Cooling Method Outside Air Over

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.