Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indoor/Outdoor Portable Air Conditioner

  • Mfr # KPO25-43F-3

  • Zoro # G916246100


product price: $57,829.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Number of Speeds
1
Height
72 in
Includes
includes flanges, condensate pump, and steel frame
Phase
Three
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPO25-43F-3
Zoro #
G916246100
UPC #
-
Country of Origin
United States

Dimensions

Height
72 in
Width
72 in
Depth
72 in

Details

Number of Speeds
1
Includes
includes flanges, condensate pump, and steel frame
Item
Portable Air Conditioner
Phase
Three
Voltage
460V AC
Operation Mode - HVAC
Cooling Only
System Cooling Method
Outside Air Over
Exhaust Air Flow
9,500 cfm
Coverage Area - Minimum
10,000 sq ft
Coverage Area - Maximum
12,400 sq ft
Duty Rating
Heavy Duty
Supply Air Flow
14,000 cfm
For Location
Indoor/Outdoor
Includes Air Filter
Air Filter Included
Mobility
Stationary
Refrigerant Type
R-454B
Compressor Technology
Fixed Output (Standard)
Air Flow Direction
Two-Way
Color
White
Cooling Capacity - Maximum
270,000 BtuH

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 460V AC Voltage, Three Phase, NEMA Plug Configuration - HVAC Not Applicable, System Cooling Method Outside Air Over

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.