Zoro Homepage

Portable Air Conditioner, 13,800 BtuH

  • Mfr # KBIO1411-3

  • Zoro # G021828239


product price: $5,772.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KBIO1411-3
Zoro #
G021828239
UPC #
-
Country of Origin
United States

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 15.8 A Amps, 1,550 W Watts, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Dual-Hose, Control Type Electronic, Remote Control Functions No Remote Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.