Portable Air Conditioner, 135,000 BtuH
Mfr # KPO12-23H-3
Zoro # G321828175
product price: $35,711.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPO12-23H-3
Zoro #
G321828175
UPC #
-
Country of Origin
United States
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity Not Applicable, Heating Method Electric Heat, Heating Capacity - Electric 83,300 BtuH, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 59 A Amps, 21,270 W Watts, 230V AC Voltage, Three Phase, Power Cord Length Not Applicable, System Cooling Method Outside Air Over, Control Type Electronic, Remote Control Functions No Remote Control, Smart Connectivity No Connectivity
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.