Portable Air Conditioner, 16 in W

  • Mfr # KWBIX1411-3
  • Zoro # G216051312
product price: 
$
5,669.99
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Width
16 in
Includes
4" HEPA Filter, UV Lights, Ionizer
Height
38 in
Coverage Area - Maximum
550 sq ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KWBIX1411-3
Zoro #
G216051312
UPC #
-
Country of Origin
United States
Item
Portable Air Conditioner
Voltage
115V AC
Includes
4" HEPA Filter, UV Lights, Ionizer
Coverage Area - Maximum
550 sq ft
NEMA Plug Configuration - HVAC
5-15P
Drain Type
Condensate Overflow Protection
Power Source
Plug-In
Duty Rating
Heavy Duty
Control Type
Electronic
Cooling Ambient Temperature - Maximum
105 Degrees F
Weight
189 lb
For Location
Indoor
Refrigerant Type
R-454B
Sound Level
31 dBA
Operation Mode - HVAC
Cooling Only
Supply Air Flow
450 cfm
Remote Control Functions
No Remote Control
Amps
11.2 A
Number of Speeds
1
Condensate Tank Capacity
5 gal
Compressor Type
Rotary
Filter Performance Rating
ULPA
Includes Tank
Condensate Tank Included
Includes Air Filter
Air Filter Included
Smart Connectivity
No Connectivity
Phase
Single
Includes Filtration
Air Filtering
System Cooling Method
Water-Cooled
Mobility
Wheels
Watts
1,160 W
Cool Air Discharge
Direct Duct
Cooling Capacity - Maximum
13,800 BtuH
Cooling Ambient Temperature - Minimum
65 Degrees F
Air Filter Type
Fiberglass
Coverage Area - Minimum
450 sq ft
Standards
CETL, CSA, ETL, UL Listed

Dimensions

Width
16 in
Height
38 in
Max. Supply Hose Length
16 in
Filter Depth
4 in
Power Cord Length
6 ft
Depth
29 in
Air Filter Height
23 in
Air Filter Width
13 1/2 in

Description

KWBIO1411-3/ Water-cooled Portable Air Conditioner and Purifier/ 1.1-ton/ 13,800-BTUH/ 115V/ 20AMP/ Stainless Steel/ 16" x 29" x 38"/ 189-lbs./ Condensate Pump/ 4 ' HEPA Filter/ UV Lights/ Ionizer/ R-454B


  • Made in the USA
  • HEPA filter, UV lights and ionizer purifies the air as it cools
  • Easy-touch control pads make changing system settings
  • Stainless Steel cabinet for easy cleaning
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews