Shop KWIKOOL

Portable Air Conditioner, 20 in W

  • Mfr # KWIB2411-3
  • Zoro # G916051322

product price: 
$
5,666.99
/ea
Additional $235.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V AC
Width
20 in
Includes
Condensate Pump
Height
43 in
Smart Connectivity
No Connectivity
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KWIB2411-3
Zoro #
G916051322
UPC #
-
Country of Origin
United States
Item
Portable Air Conditioner
Voltage
115V AC
Includes
Condensate Pump
Smart Connectivity
No Connectivity
Coverage Area - Minimum
1,000 sq ft
Filter Performance Rating
MERV 1
Amps
14.1 A
Duty Rating
Heavy Duty
Control Type
Electronic
Mobility
Wheels
Watts
1,460 W
Cooling Capacity - Maximum
23,500 BtuH
Standards
CETL, CSA, ETL, UL Listed
Sound Level
31 dBA
Supply Air Flow
750 cfm
Remote Control Functions
No Remote Control
Number of Speeds
3
For Location
Indoor
Air Filter Type
Fiberglass
Refrigerant Type
R-454B
NEMA Plug Configuration - HVAC
5-20P
Power Source
Plug-In
Includes Air Filter
Air Filter Included
System Cooling Method
Water-Cooled
Phase
Single
Operation Mode - HVAC
Cooling Only
Coverage Area - Maximum
1,200 sq ft
Weight
4,409 lb

Dimensions

Width
20 in
Height
43 in
Air Filter Height
16 in
Air Filter Width
16 in
Filter Depth
1 in
Depth
24 in
Power Cord Length
6 ft

Description

KWIB2411-3/ Water-cooled Portable Air Conditioner/ 2-tons/ 23,500-BTUH/ 115V/ 20-AMP/ Blue and Off-White/ 20" x 24" x 43"/ 245-lbs./ Condensate Pump/ R-454B


  • Made in the USA
  • Smallest water-cooled 2 ton commercial system on the market
  • Exclusive 2 ton cooling system running on 115V
  • Easy-touch control pads make changing system settings
  • Fully insulated, heavy duty galvanized steel cabinet with Kwikool’s exclusive E-Z CleanTM scratch-resistant attractive two-tone HammerCoat
  • Heavy duty compressor with automatic restart and short cycle protection.
  • Motors and compressors have overload protection
  • Automatic freeze protection using hot gas bypass and fan cycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.