Portable Air Conditioner, 22,900 BtuH
Mfr # KPAC2421-3
Zoro # G721828058
product price: $6,499.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KPAC2421-3
Zoro #
G721828058
UPC #
-
Country of Origin
United States
Description
Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 18.35 A Amps, 2,000 W Watts, 230V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-20P, Power Cord Length 6 ft, System Cooling Method Outside Air Over, Control Type Electronic, Remote Control Functions No Remote Control
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.