Zoro Homepage

Portable Air Conditioner, 29,500 BtuH

  • Mfr # KIB3021-3

  • Zoro # G016560922


product price: $7,837.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Cooling Capacity - Maximum
29,500 BtuH
Power Cord Length
6 ft
Width
20 in
Standards
cETL, CSA, ETL Approved
NEMA Plug Configuration - HVAC
6-20P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIB3021-3
Zoro #
G016560922
UPC #
-
Country of Origin
United States

Dimensions

Power Cord Length
6 ft
Width
20 in
Height
43 in
Depth
41 in

Details

Cooling Capacity - Maximum
29,500 BtuH
Standards
cETL, CSA, ETL Approved
NEMA Plug Configuration - HVAC
6-20P
Phase
Single
Includes Tank
Condensate Tank Included
Drain Type
Condensate Overflow Protection
Exhaust Air Flow
850 cfm
Compressor Type
Scroll
Cooling Ambient Temperature - Minimum
60 Degrees F
Mobility
Wheels
Item
Portable Air Conditioner
Refrigerant Type
R-454B
Voltage
230V AC
Cooling Ambient Temperature - Maximum
110 Degrees F
Watts
3.2 kW
Control Type
Electronic
Power Source
Hardwired
Weight
305 lb
Number of Speeds
3
Supply Air Flow
1,400 cfm
Operation Mode - HVAC
Cooling Only
Duty Rating
Heavy Duty
Amps
14.4 A

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 14.4 A Amps, 3,200 W Watts, 230V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 6-20P, Power Cord Length 6 ft, System Cooling Method Air-Cooled Dual-Hose, Control Type Electronic, Remote Control Functions No Remote Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.