Zoro Homepage

Portable Air Conditioner

  • Mfr # KIB2411-3

  • Zoro # G516474989


product price: $7,834.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Number of Speeds
1
Amps
14.7 A
Voltage
115V AC
Weight
289 lb
Depth
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIB2411-3
Zoro #
G516474989
UPC #
-
Country of Origin
United States

Dimensions

Depth
41 in
Width
20 in
Height
43 in
Power Cord Length
6 ft

Details

Number of Speeds
1
Amps
14.7 A
Voltage
115V AC
Weight
289 lb
Cooling Capacity - Maximum
23,500 BtuH
Control Type
Electronic
Refrigerant Type
R-454B
Mobility
Wheels
Compressor Type
Reciprocating
Cooling Ambient Temperature - Maximum
110 Degrees F
Phase
Single
Operation Mode - HVAC
Cooling Only
Includes Tank
Condensate Tank Included
Watts
1.52 kW
NEMA Plug Configuration - HVAC
5-20P
Supply Air Flow
1,050 cfm
Duty Rating
Heavy Duty
Standards
cETL, CSA, ETL Approved
Exhaust Air Flow
725 cfm
Cooling Ambient Temperature - Minimum
60 Degrees F
Power Source
Hardwired
Item
Portable Air Conditioner
Drain Type
Condensate Overflow Protection

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, 14.7 A Amps, 1.52 kW Watts, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-20P, Power Cord Length 6 ft, Control Type Electronic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.