Zoro Homepage

Portable Air Conditioners

  • Mfr # KWIB12043-3

  • Zoro # G016665221


product price: $24,249.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

For Location
Indoor
Drain Type
Condensate Overflow Protection
Max. Supply Hose Length
30 in
Air Filter Type
Fiberglass
Height
68 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWIB12043-3
Zoro #
G016665221
UPC #
-
Country of Origin
United States

Dimensions

Max. Supply Hose Length
30 in
Height
68 in
Power Cord Length
10 ft
Width
33 in
Depth
38 in

Details

For Location
Indoor
Drain Type
Condensate Overflow Protection
Air Filter Type
Fiberglass
Compressor Type
Scroll
Cooling Ambient Temperature - Maximum
110 Degrees F
Includes Tank
Condensate Tank Included
Standards
CETL, CSA, ETL, UL Listed
Cooling Capacity - Maximum
120,000 BtuH
Operation Mode - HVAC
Cooling Only
Watts
13,900 W
Refrigerant Type
R-454B
Phase
Three
System Cooling Method
Water-Cooled
Weight
766 lb
Remote Control Functions
No Remote Control
Coverage Area - Minimum
5,000 sq ft
Control Type
Electronic
Includes Air Filter
Air Filter Included
Filter Performance Rating
MERV 1
Duty Rating
Heavy Duty
Sound Level
65 dBA
Supply Air Flow
1,800 cfm, 3,800 cfm
Mobility
Wheels
Power Source
Hardwired
Amps
19.4 A
Smart Connectivity
No Connectivity
Coverage Area - Maximum
4,000 sq ft
Number of Speeds
Variable
Condensate Tank Capacity
5 gal
Cooling Ambient Temperature - Minimum
60 Degrees F
Item
Portable Air Conditioner
Voltage
460V AC

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 19.4 A Amps, 13,900 W Watts, 460V AC Voltage, Three Phase, Power Cord Length 10 ft, System Cooling Method Water-Cooled, Control Type Electronic, Remote Control Functions No Remote Control

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.