Zoro Homepage

Portable Evaporative Cooler, 110V AC

  • Mfr # KB105L1

  • Zoro # G316608317


product price: $3,730.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Control Location
Built-In
Control Type
Mechanical
For Location
Indoor/Outdoor
Mobility
Wheels
Operating Weight
430 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB105L1
Zoro #
G316608317
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
56 in
Blade Diameter
24 in
Depth
28 in
Width
39 in

Details

Control Location
Built-In
Control Type
Mechanical
For Location
Indoor/Outdoor
Mobility
Wheels
Operating Weight
430 lb
Hazardous Location Rating
Group F
Item
Portable Evaporative Cooler
Coverage Area - Minimum
3,150 sq ft
Power Source
Plug-In
Fill Type
Hose
Hz
60/50 Hz
Water Capacity
32 gal
Airflow
10,594 cfm
Coverage Area - Maximum
3,229 sq ft
Includes
Canvas Cover
HP
1/2 hp
Voltage
110V AC
Housing Material
Polyethylene
Number of Speeds
Variable
Phase
Single
Amps
8.8 A
NEMA Plug Configuration - HVAC
5-15P

Description

Portable Evaporative Cooler, 24 in Blade Diameter, 1/2 hp HP, 8.8 A Amps, 110V AC, Single Phase, 60/50 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, 32 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.