Zoro Homepage

Portable Evaporative Cooler, 110V AC

  • Mfr # KB130X1

  • Zoro # G716608351


product price: $4,383.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Control Location
Built-In
Airflow
12,949 cfm
Hz
60/50 Hz
Number of Speeds
Variable
HP
1/2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB130X1
Zoro #
G716608351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
63 in
Blade Diameter
30 in
Depth
28 in
Width
49 in

Details

Control Location
Built-In
Airflow
12,949 cfm
Hz
60/50 Hz
Number of Speeds
Variable
HP
1/2 hp
Power Source
Plug-In
NEMA Plug Configuration - HVAC
5-15P
Operating Weight
518 lb
Hazardous Location Rating
Group F
Amps
9.3 A
Fill Type
Hose
Water Capacity
38 gal
Phase
Single
Item
Portable Evaporative Cooler
Coverage Area - Maximum
2,690 sq ft
Voltage
110V AC
Housing Material
Polyethylene
Coverage Area - Minimum
3,900 sq ft
For Location
Indoor/Outdoor
Includes
Canvas Cover
Mobility
Wheels
Control Type
Mechanical

Description

Portable Evaporative Cooler, 30 in Blade Diameter, 1/2 hp HP, 9.3 A Amps, 110V AC, Single Phase, 60/50 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, 38 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.