Zoro Homepage

Portable Evaporative Cooler, 110V AC

  • Mfr # KB80L1

  • Zoro # G416608361


product price: $2,796.99
/ea
Free Shipping & Returns

Key Features

Mobility
Wheels
HP
33/100 hp
Amps
6.1 A
Control Type
Mechanical
Hazardous Location Rating
Group F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB80L1
Zoro #
G416608361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Height
53 in
Blade Diameter
18 in
Width
19 in
Depth
20 in

Details

Mobility
Wheels
HP
33/100 hp
Amps
6.1 A
Control Type
Mechanical
Hazardous Location Rating
Group F
Hz
60/50 Hz
Coverage Area - Maximum
5,382 sq ft
Airflow
8,240 cfm
Coverage Area - Minimum
2,400 sq ft
Includes
Canvas Cover
Control Location
Built-In
Operating Weight
231 lb
Number of Speeds
Variable
Item
Portable Evaporative Cooler
For Location
Indoor/Outdoor
Fill Type
Hose
Water Capacity
16 gal
NEMA Plug Configuration - HVAC
5-15P
Power Source
Plug-In
Phase
Single
Housing Material
Polyethylene
Voltage
110V AC

Description

Portable Evaporative Cooler, 18 in Blade Diameter, 33/100 hp HP, 6.1 A Amps, 110V AC, Single Phase, 60/50 Hz Hz, NEMA Plug Configuration - HVAC 5-15P, Number of Speeds Variable, 16 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.