Zoro Homepage

Portable Evaporative Cooler, 220V AC

  • Mfr # KB280X2

  • Zoro # G716608078


product price: $9,332.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

For Location
Indoor/Outdoor
Width
71 in
Coverage Area - Maximum
1,292 sq ft
Hazardous Location Rating
Group F
Fill Type
Hose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB280X2
Zoro #
G716608078
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
71 in
Blade Diameter
50 in
Height
79 in
Depth
35 in

Details

For Location
Indoor/Outdoor
Coverage Area - Maximum
1,292 sq ft
Hazardous Location Rating
Group F
Fill Type
Hose
Mobility
Wheels
NEMA Plug Configuration - HVAC
5-20P
Number of Speeds
Variable
Voltage
220V AC
Operating Weight
860 lb
Water Capacity
61 gal
Hz
60/50 Hz
Power Source
Plug-In
Control Type
Mechanical
Control Location
Built-In
Phase
Single
Airflow
28,252 cfm
Housing Material
Polyethylene
HP
2 hp
Coverage Area - Minimum
8,400 sq ft
Item
Portable Evaporative Cooler
Includes
Canvas Cover
Amps
7.4 A

Description

Portable Evaporative Cooler, 50 in Blade Diameter, 2 hp HP, 7.4 A Amps, 220V AC, Single Phase, 60/50 Hz Hz, NEMA Plug Configuration - HVAC 6-20P, Number of Speeds Variable, 61 gal Water Capacity, Fill Type Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.