Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Heat Pump, 115V, 1.5 ton heat, 1.1 ton cool

  • Mfr # KPHP1811-2

  • Zoro # G812505592


product price: $4,295.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Voltage
115V
Width
16.4 in
Height
36 in
Depth
37.3 in
Features
Condensate Pump; I/O Integral Condenser Dual Ducting; Heavy Duty Casters; Touch Control Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPHP1811-2
Zoro #
G812505592
UPC #
-
Country of Origin
United States

Dimensions

Width
16.4 in
Height
36 in
Depth
37.3 in

Details

Voltage
115V
Features
Condensate Pump; I/O Integral Condenser Dual Ducting; Heavy Duty Casters; Touch Control Pad
Color
Blue/ White

Description

The Model KPHP1811 17,010 or nominal 1.5-ton Heating and 13,850 or nominal 1.1-ton BTU cooling capacities runs on a standard 115-volt/15-amp circuit with automatic restart after a power failure. All PHP Series units come standard with our exclusive I/O Integral Condenser which provides isolated and balanced air pressure within the space for maximum cooling efficiency. From its hi-tech microprocessor controls and self-diagnostics, to the long list of standard features the PHP Series out performs other portables. Unlike other heat pump brands, the KwiKool heat pump will operate all the way down to 45 degrees F.


  • •Comfort cooling and heating in one system
  • •Auto restart after power failure
  • •Fully insulated, heavy duty galvanized steel cabinet
  • •Heavy duty locking casters for easy movement
  • •Balanced room air pressure using separate condenser air input & output
  • •Access to parts and tech support in the USA

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.