Zoro Homepage

Portable Indoor Air Conditioner

  • Mfr # KIB1411-3

  • Zoro # G116246085


product price: $3,719.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Number of Speeds
3
Height
37 in
Voltage
115V AC
Phase
Single
Depth
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIB1411-3
Zoro #
G116246085
UPC #
-
Country of Origin
United States

Dimensions

Height
37 in
Depth
36 in
Width
16 in

Details

Number of Speeds
3
Voltage
115V AC
Phase
Single
Item
Portable Air Conditioner
Includes
includes condensate pump and intake plenum
Coverage Area - Minimum
450 sq ft
NEMA Plug Configuration - HVAC
5-15P
Refrigerant Type
R-454B
Includes Air Filter
Air Filter Included
Color
Blue
System Cooling Method
Air-Cooled Dual-Hose
Coverage Area - Maximum
550 sq ft
Mobility
Wheels
Operation Mode - HVAC
Cooling Only
Duty Rating
Heavy Duty
Exhaust Air Flow
460 cfm
Supply Air Flow
700 cfm
For Location
Indoor
Air Flow Direction
Two-Way
Power Source
Plug-In
Cooling Capacity - Maximum
13,850 BtuH

Description

Portable Air Conditioner, Duty Rating Heavy Duty, Operation Mode - HVAC Cooling Only, Cooling Capacity Not Applicable, BtuH Cooling - DOE SACC Not Applicable, Heating Method Not Applicable, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump Not Applicable, Not Applicable EER, 115V AC Voltage, Single Phase, NEMA Plug Configuration - HVAC 5-15P, System Cooling Method Air-Cooled Dual-Hose

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.