Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Precision Cooling, 10 ton/ 230V/ 80 AMP

  • Mfr # KIB12023-2

  • Zoro # G100460565


product price: $19,121.25
/ea
Additional $240.00 delivery surcharge applies per item.
See details

Key Features

Width
32.33
Height
68.25
Color
Blue/ Off-White
Weight
986
Length
63
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIB12023-2
Zoro #
G100460565
UPC #
-
Country of Origin
United States

Dimensions

Width
32.33
Height
68.25
Length
63

Details

Item
Portable Precision Air Conditioning
Voltage
230
Phase
3
Color
Blue/ Off-White
Weight
986
Material
Cooper, Aluminum & Steel
Air Delivery Method
Multi-directional cold vents
Supply Air CFM
1800/ 3800
I/O Integral Condenser
Balanced Air Flow
Operating Temperatures
60-110 F 50%RH
Refrigerant
407A
Cooling Capacity
120,000 BTUH (10-Ton)
System Cooling Method
Air
Duty Rating
Commercial/ Industrial
Automatic Restart
yes
Condensate Overflow
Pump
Plug
Field Supplied
Thermostat Type
Microprocessor/Digital
HZ
60
AMPS
80
Evaporator Freeze Protection
Hot Gas Bypass

Description

10 ton indoor portable air conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.