Zoro Homepage

PortableAirConditioner, 3600sqft, White

  • Mfr # KPO5-21H

  • Zoro # G4842716


product price: $19,184.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Voltage
208/230V AC
Width
32 in
Watts
7,840 W
Includes
Flanges
Height
49 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPO5-21H
Zoro #
G4842716
UPC #
-
Country of Origin
United States

Dimensions

Width
32 in
Height
49 in
Depth
48 in
Power Cord Length
10 ft
Max. Supply Hose Length
50 ft
Max. Exhaust Hose Length
65 ft

Description

Portable Indoor/Outdoor Air Conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.