Zoro Homepage

PortableAirConditioner, 550sqft, Gray

  • Mfr # KWIB1411-2

  • Zoro # G314235621


product price: $3,899.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Phase
Single
Width
16 in
Watts
900 W
Height
38 in
Depth
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWIB1411-2
Zoro #
G314235621
UPC #
-
Country of Origin
United States

Dimensions

Width
16 in
Height
38 in
Depth
22 in
Power Cord Length
10 ft

Details

Item
Portable Air Conditioner
Voltage
115V AC
Phase
Single
Watts
900 W
Number of Speeds
3
Standards
cETL, CSA, ETL, UL
System Cooling Method
Water-Cooled
BtuH Cooling - DOE SACC
13,800 BtuH
Operation Mode - HVAC
Cooling Only
Sound Level
Not Rated
Amps
8.6 A
Compressor Type
Rotary
Weight
155 lb
Ambient Operating Range
60 Degrees to 110 Degrees F
Control Type
Electronic
Cool Air Discharge
Adjustable Vent
Condensate Tank Capacity
5 gal
Duty Rating
Heavy Duty
NEMA Plug Configuration - HVAC
5-15P
Air Flow
460 cfm
Refrigerant Type
R-410A
Supply Air Flow
460 cfm
For Location
Indoor
Color
Gray
Includes Tank
Condensate Tank Included
Drain Type
Built-In Condensate Pump
Coverage Area - Minimum
450 sq ft
Power Source
Plug-In
Includes Air Filter
Air Filter Included
Cooling Ambient Temperature - Minimum
60 Degrees F
Mobility
Wheels
Coverage Area - Maximum
550 sq ft
Cooling Ambient Temperature - Maximum
110 Degrees F
Cooling Capacity - Maximum
13,800 BtuH

Description

Water-cooled Air Conditioner

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.